Beli Heavy Duty Track Rollers di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMITH BEARING Yoke Track Roller
    Mulai

    Rp7.899.900

    SMITH BEARING Yoke Track Roller
    Deskripsi:
    V-groove yoke track rollers have a deep channel along the roller head to connect to a rail. They are useful for dirty environments where dust and dirt fall away from the track and can't accumulate on a flat surface.
    atribut:
    • UNSPSC: 31171505
    • Bearing Material: Alloy Steel
    • Bearing Material Grade: 52100
    • Bearing Type: Tapered Roller
    • Bore Diameter (inch): 1
    • Closure: Double Sealed
    • Duty Type: Heavy
    • Dynamic Radial Load Capacity (lbf): 14300
    • Features: Large Lubrication Reservoir
    • Load Direction: Radial; Thrust
    • Manufacturer Part Number: VYR-4-1/2
    • Maximum Temperature (°F): 250
    • Minimum Temperature (°F): -40
    • Overall Length (inch): 1-13/16
    • Roller Diameter (inch): 4-1/2
    • Roller Head Type: V-Groove
    • Roller Material: Alloy Steel
    • Roller Material Grade: 52100
    • Roller Width (inch): 1-3/4
    • Rolling Element Rows: 2
    • Seal Material: Acetyl
    • Seal Type: Contact
    • Standards: ABMA
    • System of Measurement: Inch
    • V-Groove Angle (°): 90
  2. SMITH BEARING Stud Track Roller
    Mulai

    Rp1.399.900

    SMITH BEARING Stud Track Roller
    Deskripsi:
    These stud track rollers have a flat-roller head style that runs along a track in applications where a flange on the head is not needed to help guide the roller.
    atribut:
    • UNSPSC: 31171505
    • Bearing Material: Alloy Steel
    • Bearing Material Grade: AISI 52100
    • Closure: Open
    • Drive Location: Stud
    • Drive Type: None
    • Duty Type: Heavy
    • Face Design: Plain
    • Load Direction: Radial
    • Maximum Temperature (°F): 250
    • Minimum Temperature (°F): -30
    • Roller Material: Alloy Steel
    • Roller Material Grade: 52100
    • Rolling Element Rows: 1
    • Standards: ABMA
    • Stud Material: Alloy Steel
  3. TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)
    Mulai

    Rp97.900

    TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)
    Deskripsi:
    Engsel pintu
    atribut:
    • Width (mm): 68
    • Thickness (mm): 1.8
    • Overall Length (mm): 101
    • Surface Treatment: Fabric finish
    • Material: Steel (SPCC)
    • D2 (mm): 9.5
    • Mounting Method: Welding type
    • Withstand Load (kg) When Using 2 Pieces: 20
  4. Omega Pin, Bushing & Track Roller Grease
    Mulai

    Rp10.999.900

    Omega Pin, Bushing & Track Roller Grease
    Deskripsi:
    Omega 64 is a scientifically developed, highly adhesive, heavy-duty, and durable lubricant. It is used for maximum lubrication protection on track rollers and various pin and bushing systems. Made To Resist ContaminationTrack roller systems are widely used in areas where dust, dirt, sand, and similar harsh conditions are present. Conventional grease forms an abrasive mixture that causes premature wear. However, Omega 64 has a self-healing quality that, after application, forms an outer layer, repelling dust, dirt, sand, and other contaminants. Oxidation ResistantOmega 64 has special oxide-blocking properties that prevent oxidation. Conventional greases used in track roller systems easily "wash out," exposing critical metal surfaces to oxidation. Oxidation is the precursor to corrosion and, consequently, downtime. Specifically Made For Various 'Track Roller' SystemsOmega 64 elastic provides the stretchability necessary for lubrication in the track roller system. This lubricant contains lubrimyostic elastic, a type of elastic expander, that can form millions of long, filmy strands. This fine film performs the crucial task of lubricating curved loads during the motion of the track rollers. Extreme PressureOmega 64 is equipped with EP supplements that can withstand;-Shock Compression Pressure Load-Collision-Style-Velocity-Squeeze OutHold 'Squeeze-Out'After application, Omega 64 stays in place. Typical greases form an outer deposit that absorbs contaminants, which eventually break off and damage the system. Omega 64 maintains the NLGI 00 structure/network, preventing it from being "blown out." Instead, Omega 64 forms a lubricating layer between the rubbing surfaces. Temperature ResistantOmega 64 maintains its structure/network at both low and high temperatures. At high temperatures, ordinary grease thins, liquefies, and drips off the surfaces it's supposed to lubricate. At low temperatures, most greases harden and solidify, making lubrication difficult. The solidification process significantly impedes movement, wasting energy.
    atribut:
    • NLGI Grade: #00
    • Packaging: Container
  5. SHIGEMITSU Heavy Duty Class Conveyor Equipment
    Mulai

    Rp99.999.900

    SHIGEMITSU Heavy Duty Class Conveyor Equipment
    atribut:
    • Belt: Rough top PVC Belt
    • Frame Construction: Carbon steel
    • Length (m): 3
    • Width (mm): 500
    • Height (mm): 700 ± 50
    • Load Capacity (kg/m): 10
    • Adjustable Speed (m/minute): 10-20
    • Frequency (Hz): 50
    • Power: 220V single phase or 380V three phase
  6. Q8 Oils T 55 (Oli Mesin Mobil)
    Mulai

    Rp279.900

    Q8 Oils T 55 (Oli Mesin Mobil)
    Deskripsi:
    Automotive gear lubricant. Application. - In heavy-duty drive-line components such as rear axles, fnal drives or differentials, especially those having hypoid gears. Recommendations. - Q8 T 55 may be used in drive-line components, when one or more of the following specifcations are used to describe the required lubricant quality. Specifications : - API GL-5. - MIL-L-2105D (multi-grades). - MIL-L-2105B (mono-grades). - British Ministry of Defence CS 3000B. - JI Case MS 1316 (manual shift transmissions, axles, gear trains). - Clark MS-8 Rev.1 (axles). - Clark Form No. ALC-1 5M 7-80 KE (drive axles). - TLC-25 3M 8-83 (manual transmissions). - John Deere JDM J11D/E (manual transmissions). - Eaton Bulletin 2053 (manual transmissions, oil temp. < 110 °C). - Eaton Bulletin 6007 (drive axles). - Eaton/Fuller Bulletin 2052 (twin countershaft transmissions, oil temp. < 110 °C). - Ford SM-2C-1011A (commercial gearboxes). - SQM-2C9002-AA (hypoid gears). - Fuller Form 121 (manual transmissions, R and RT series, oil temp. < 110 °C). - General Motors Pt. no. 88 63 370 (hypoid gears) 85 476 (passenger car standard differential axles). - Komatsu Dresser B22-0003 (worm, spur, bevel gears, manual transmissions, track rollers, transfer cases). - Komatsu dresser B22-0005 (axles). - MAN 342 M1. - Mercedes-Benz page 235.0 (axles, transfer cases). - Rockwell International 0-76 (hypoid, spiral bevel, planetary gear axles). - VME Americas EEMS 19003F (differential, planetaries and gearboxes). - Volvo 97310 (fnal drives in motor vehicles, not limited slip). - ZF TE-ML 05A (axles off-road vehicles). - ZF TE-ML 07A (transmissions and hydrostatic systems). - ZF TE-ML 12A (axles for cars, trucks and buses). - ZF TE-ML 16B /C (transmissions for rail vehicles). - ZF TE-ML 17B (transmissions and axles lift vehicles). - ZF TE-ML 19B (transfer and offset transmissions for commercial vehicles). - ZF TE-ML 21A (tractor front axles, transmissions for harvesters and fnal drives).
    atribut:
    • Viscosity Grade: SAE 80W-90
    • Kinematic Viscosity (mm²/s): 139.5 (40°C), 14.38 (100°C)
    • Viscosity Index: 99
    • Brookfield Viscosity (Pa.s): 135 (-26°C)
    • Density (g/mL): '896 at 15°C
    • Flash Point (°C): PM > 178
    • Pour Point (°C): -27
  7. Uniroll Steel Gravity Roller Light Duty (Galvanish)
    Mulai

    Rp94.900

    Uniroll Steel Gravity Roller Light Duty (Galvanish)
    atribut:
    • Shaft Diameter (mm): 12
    • Material: Galvanish
  8. Hamilton Standard Plate Caster
    Mulai

    Rp1.499.900

    Hamilton Standard Plate Caster
    Deskripsi:
    Extra-heavy-duty standard plate casters have forged steel frames, tapered roller thrust bearings, and forged or welded steel kingpins. They can bear heavier loads, tolerate more frequent use, and withstand more shock and impact from rolling over rough or uneven ground than light-duty, medium-duty, and heavy-duty standard plate casters. The casters are installed onto the bottom of dumpsters, trailer frames, die carts, and other heavy equipment used in industrial areas such as manufacturing plants, construction sites, and assembly plants. Swivel versions of these casters have hardened bearing raceways and large-diameter hardened ball swivel bearings, which are quieter and allow the caster to swivel more smoothly than roller bearings.
  9. OMRON Snap Action Switch
    Mulai

    Rp209.900

    OMRON Snap Action Switch
    Deskripsi:
    These industrial, snap-action switches feature plunger, panel mount, roller actuators. Choose from 1NC/1NO or SPDT contacts. Models are available for heavy-duty applications.
  10. XLift Hand Pallet (Troli Palet Manual)
    Mulai

    Rp4.499.900

    XLift Hand Pallet (Troli Palet Manual)
    Deskripsi:
    - Long lifetime German designed hydraulic pump with an anti-overload system. - Revolutionary hydraulic pump design allows smooth lowering control with hand control valve. - Tapered fork ends and fork tip rollers facilitate entry/exit of pallets. - Heavy duty one piece "C" section fork for the greatest strength and durability. - Polyurethane wheels as standard, nylon wheels available unless otherwise specified.
    atribut:
    • Fork Width (N) (mm): 160
    • Minimum Fork Height (mm): 85
    • Max. Fork Height (H) (mm): 200
    • Load Wheel (mm): OD 74 x 70 W/80 x 93 W
    • Steering Wheel (D) (mm): OD 180 x 50 W
    • Type: Hand Pallet
  11. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  12. IKO Cam Follower
    Mulai

    Rp78.900

  13. KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    35%
    Rating:
    100% of 100
    (8)
    Mulai

    Rp96.900

    KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    Deskripsi:
    Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterior
    atribut:
    • Theoretical Scattering: 10-12 m2/kg/layer
    • Thickness of the Paint Layer: 25-35 microns
    • Touch Dry Time (minute): 20
    • Perfect Dry Time (hour): 4
    • Application Method: Brushes, rollers, spray
    • Dilution Comparison (Spray): 20-30%
    • Dilution Comparison (Brush & Roll): 10-20%
    • Dilution: Thinner
  14. ARMACELL Lightweight Polyethylene Foam Rubber Insulation
    Mulai

    Rp429.900

    ARMACELL Lightweight Polyethylene Foam Rubber Insulation
    Deskripsi:
    Polyethylene foam rubber insulation tubes cover a length of straight pipe or tubing. This insulation is factory cut-to-length and preformed to save fabrication time in the field.
    atribut:
    • UNSPSC: 30141505
    • Color: Black
    • Flame Spread Index: 25
    • Flexibility: Flexible
    • Foam Cell Type: Closed
    • Insulation Material: Polyethylene
    • Plenum Rating: Plenum Rated
    • Smoke Developed Index: 50
Daftar Harga Heavy Duty Track Rollers Terbaru October 2026
SMITH BEARING Yoke Track RollerRp7.899.900
SMITH BEARING Stud Track RollerRp1.399.900
TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)Rp97.900
Omega Pin, Bushing & Track Roller GreaseRp10.999.900
SHIGEMITSU Heavy Duty Class Conveyor EquipmentRp99.999.900
AMERICAN GARAGE DOOR SUPPLY Lining Clip (Komponen Alat Angkut)Rp439.900
Q8 Oils T 55 (Oli Mesin Mobil)Rp279.900
Uniroll Steel Gravity Roller Light Duty (Galvanish)Rp94.900
Hamilton Standard Plate CasterRp1.499.900
Superform Hand Pallet Truck (Troli Palet Manual)Rp4.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)